PyleUsa 8 in Marine Vehicle Speakers Dual 2-Way 320W 4 Ohm Low Profile Waterproof Car Component
- Mfr # PLMRS8W
- Zoro # G024082294
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRS8W
- Zoro #
- G024082294
- UPC #
- 842893142104
- Country of Origin
- China
Description
320 WATT POWER: 8 in 2-Way Marine Speakers offer peak power of 320 watts w/ 160-watt RMS & 4 ohm impedance. Lets you pump out a full range stereo sound reproduction to enhance the party vibe making it a great addition to your marine sound system | WATER-RESISTANT: The compact component speaker system features a marine grade waterproof plastic case construction making it safe to be installed & used in places where moderate water splashes occur such as in marine or mobile vehicles, car or truck | 8 OZ MAGNET SIZE: The high-powered car speakers feature an 8 in high-quality cone speaker size. The 8 oz circuit magnetic structure & aluminum voice coil boom w/ power & impressive audio reproduction. Features a universal standard OEM replacement size | ALUMINUM VOICE COIL: The specially treated molded ABS machined basket and grill keeps your speakers secure and extends the life of the product. The aluminum voice coil provides the richest sound, ensuring low distortion and providing open sound stage | LOW PROFILE DESIGN: Constructed w/ a low profile design that can be easily installed on boats, watercraft, cars & other off-road vehicles. The speaker has an overall diameter of 9.4 in & 0.94 in mounting depth. Includes two 9.8 ft. speaker wires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.