PyleUsa 8 in Portable PA Speaker System
- Mfr # PHPWA8TB
- Zoro # G224082223
product price:Â
$
218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHPWA8TB
- Zoro #
- G224082223
- UPC #
- 842893144160
- Country of Origin
- China
Description
WIRELESS BT STREAMING: The 8 in Bluetooth Portable PA Speaker system is Bluetooth compatible for wireless audio streaming and works with devices such as the Android mobile phone, tablet, and PC. Suitable for personal indoor/outdoor use | SPEAKER RECHARGEABLE BATTERY: This is ideal for event planning and karaoke. It is completely portable, thanks to its built-in rechargeable battery with indicator lights, allowing you to take it wherever you choose | FLASHING LED LIGHTS: The Digital LED Display with Multi-Color Flashing LED Party Lights are included, wireless music system brings vitality to any occasion, especially patio parties and night celebrations where a vivid presence is visible | MULTIPLE SPEAKER INPUTS: Bluetooth speaker system is equipped w/ a USB Flash Memory Reader so it can serve as an MP3 player, a 3.5mm AUX input for connecting external devices & a 6.5mm Microphone input & 6.5mm Guitar input. DC 12V Input | 280 WATTS MAX POWER: This high-powered Bluetooth Portable PA Speaker is equipped with a 8 in -inch Subwoofer + 1 in Tweeter w/ 280 watts. w/ product dimension of (L x W x H): 10.8 in x 11 in x 18.3 in inches that only weighs 11.9 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.