Shop PYLE

Rack Mount Studio Pre-Amplifier, Bluetooth, FM Radio, LCD Display, USB Flash/SD Card Input

  • Mfr # PPRE70BT
  • Zoro # G000628188

product price: 
$
96.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPRE70BT
Zoro #
G000628188
UPC #
68888773256
Country of Origin
China

Description

Features: - Rack Mount Amplifier Sound Receiver System - Bluetooth Wireless Audio Streaming Ability - Unique Recording Mode Saves Audio via USB/SD Port - USB Flash & SD Memory Card Readers - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - FM Radio with Digital LCD Display - ID3 Tag Readout Displays Song Title - Multi-Source RCA (L/R) Audio Input Connectors - RCA (L/R) Audio Output Connectors - Combo 1/4’’ / XLR Combo/Microphone Input Jack - (2) XLR Audio Output Jacks - Front Panel Button Control Center - Independent Input Source Selectable - Bass, Treble, Mid, Balance, Master Volume Adjustable - Headphone Jack, 3.5mm Bluetooth Connectivity: - Built-in Wireless Music Streaming Receiver - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 2.1 - Bluetooth Network Name: BT - Wireless Range: 25’+ ft. What's in the Box: - Amplifier Receiver - Remote Control - FM Antenna - Detachable Hardware Rack Mounts - Power Cable Technical Specs: - Rated Power input: 7W - Input currency: 30mA - Max power consumption: 15W - Construction Material: Metal, Aluminum Alloy Panel - Frequency response: 20-20KHz, +/-2dB - S/N Ratio: >85dB - T.H.D.: <1.0% - Input sensitivity: 200mV (Max Output: 6000mV) - Battery Operated Remote Control, Requires (1) x ‘CR-2032’ Battery (Included) - Maximum USB Flash & SD Memory Card Support Size: 32GB - Digital Media File Support: MP3, WAV - Power Cable Length: 4.5’ ft. - Power: 120/240V, Switchable - Dimensions (L x W x H): 19.0’’ x 4.7’’ x 1.7’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.