Rearview Backup Parking Assist Camera & Monitor System Kit
- Mfr # PLCM4550
- Zoro # G724082433
product price:Â
$
83.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLCM4550
- Zoro #
- G724082433
- UPC #
- 068888764599
- Country of Origin
- China
Description
BACKUP CAR CAMERA: A rugged backup rear view camera with true color reproduction and video output of 1.0V PP-75 Ohm. It has a low lux performance and a wide viewing angle at 170 degrees. Has color image reproduction and auto white balance | LCD MONITOR SCREEN: This backup camera monitor comes with a 4.3 in LCD mirror monitor screen display and NTSC/PAL video system. Has a built-in to rear view mirror assembly with universal sized clips. Also has the ability to connect to 2 video sources | BUILT-INTO MIRROR PANEL: This backup camera monitor can be easily set up and replace existing rear view mirror. Additionally, the car rear view camera can be mounted to the license plate with its slim bar style housing | WATERPROOF & NIGHT VISION: This backup camera for cars and other automotive vehicles is IP-67 marine grade waterproof to combat bad weather. It's also fog resistant and has night vision ability. Kit includes all necessary wiring | DISTANCE SCALE LINES: A backup camera kit that features an accurate distance scale line display for proper parking and reversing without relying on side mirrors alone. This reverse parking sensor offers safety for jeeps, pickups and other automobiles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.