This item is Discontinued.

Pyle Pyle4-Channel Karaoke Home Wireless Microphone Amplifier, Built-In CD/DVD Player, 2 UHF Mics PWMA5000BA

This item is Discontinued.

Pyle

Pyle4-Channel Karaoke Home Wireless Microphone Amplifier, Built-In CD/DVD Player, 2 UHF Mics (Discontinued)

Mfr # PWMA5000BA
Zoro # G500680723
UPC # 842893130231
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWMA5000BA
Zoro #
G500680723
UPC #
842893130231
Country of Origin
China

Description

Features: - Karaoke Home Wireless Microphone Amplifier - 4-Channel Speaker - Audio Stereo Receiver System - Connects to TVs Soundbars Speaker Systems - Built-in Bluetooth for Wireless Music Streaming - Built-in CD/DVD Player - Dual UHF Wireless Microphone - Powers up to (4) Loud Speakers - Front Panel Control Center with Dynamic VFD Display - AM/FM Stereo Radio - USB Flash Drive Reader - MP3 Digital Audio File Compatibility - (4) Pair Speaker Terminal Binding Posts - (2) Pair RCA (L/R) Audio Inputs - Aux (3.5mm) Input Jack - (2) 1/4'' Microphone Inputs - 1/4'' Headphone Jack - Subwoofer RCA (L/R) Output - Optical (Digital) Audio Output - Video Outputs: S-Video RCA YPbPr (Component Video) - Output dB (Decibel) Level LED Display - Mic Echo Treble Bass Volume Subwoofer Controls - Sleek Brushed Aluminum and Metal Chassis Housing - Built-in Ventilation Cooling Fan - Universal Rack Mountable Bluetooth Connectivity: - Works with All of Your Favorite Bluetooth Devices - (iPhone Android Smartphones iPad Tablets etc.) - Bluetooth Network Name: 'PYLE PRO' - Bluetooth Network Password: Not Required - Bluetooth Version: 5.0 - Bluetooth Wireless Range: 40'+ ft. What's in the Box: - Preamplifier Receiver - (2) UHF Wireless Microphone - Remote Control - Detachable Rack Mount Brackets - RCA Connection Cables - AM + FM Antennas - Power Cable Technical Specs: - Power Output: 3000 Watt MAX - 450 Watts x 2 @ 4 Ohm - 300 Watts x 2 @ 8 Ohm - Construction Materials: Engineered ABS - RCA Connection Cable Length: 3.94 ft. - Power Cable Length: 4.92 ft. - Remote Control Battery Operated, Requires (2) x 'AA' Batteries - Mic Nominal Current Drain: 90dB - Quartz Synthesized Radio Tuner - Radio Presets: 30 Station Memory - CD/DVD Disc Compatibility: DVD/CD/VCD/CD-R/CD-RW/MP4 - Power Supply: 115/230V, Switchable - Dimensions (L x W x H): 16.9’’ x 13.8’’ x 5.6’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.