Shop PYLE
Create Account
Tripod Mic Stand, Adjustable Gooseneck Microphone Stand, Sturdy Build, Non-Slip Rubber Feet, Folds
- Mfr # PMKS58GN
- Zoro # G724082020
product price:Â
$
29.99
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
- PMKS58GN
- Zoro #
- G724082020
- UPC #
- 842893170909
- Country of Origin
- China
Description
ADJUSTABLE MIC STAND - This high-quality microphone stand offers easy height adjustments from 52.36 in to 79.13 in, making it ideal for studio and concert use. The tripod base gives stability, while the gooseneck design allows for precise mic placement. | EASY TO USE AND PORTABLE - Designed for professionals, this tripod mic stand is easy to set up and fold down. Its lightweight build allows it to fold flat for storage and easy transportation, making it ideal for on-the-go musicians and performers. | STABLE AND DURABLE DESIGN - The non-slip rubber feet keep the stand securely in place, while the durable steel build holds your microphone steady. This microphone stand floor model has a universal 5/8 in mic adapter to fit most standard microphones. | VERSATILE HEIGHT ADJUSTMENT - With a height range from 4.36 ft to 6.59 ft ft., this microphone stand is suitable for performance needs. It also comes with a cable clip to keep your setup neat and organized for an optimal experience during every use. | COMPLETE MIC STAND KIT - This mic stand kit includes: tripod microphone stand, microphone clip, cable clip, 5/8 in screw adapter, and a gooseneck for mic positioning. Ideal for musicians and presenters who need a versatile and reliable mic stand.