Universal Speaker Tripod Stand Mount
- Mfr # PSTND25
- Zoro # G300670191
product price:Â
$
37.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTND25
- Zoro #
- G300670191
- UPC #
- 68889007411
- Country of Origin
- China
Description
EASY HEIGHT ADJUSTMENT: It features a telescoping center column that is adjustable ranging from 42.4 in to 70 in high. Secured it with the sturdy pin and screw locks. Features rugged and durable metal construction tubing for safe and long term use | TRIPOD LEG DESIGN: Center brace connects tripod legs for increased stability. The tripod speaker stand collapses easily to fit inside the bag for easy transportation. It can hold speakers of up to 130 lbs. firmly and steadily for better sound effect | 35mm COMPATIBLE INSERT: The professional flexible 6 feet speaker stand holder mount works with all speakers with 35mm compatible insert. An ideal heavy duty audio stand for loud speakers, PA speakers, studio monitors, and more | TENSION LOCKING MECHANISM: Built with knob style tension locking mechanism that holds the maximum weight of a speaker attached to the stand. It also supports the height of the speaker stand and prevent it from collapsing | NON SLIP FEET: Pyle features universal floor standing speaker stand as well as non-slip rubber feet. The equal length distribution makes the base extremely stable and safe. Perfect for on-stage or in-studio use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.