USB Car Electric Cigarette Lighter - Windproof Flameless Plasma Arc Heat, Rechargeable Battery

  • Mfr # PPHP121WMB
  • Zoro # G701902167
product price: 
$
146.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPHP121WMB
Zoro #
G701902167
UPC #
842893137759
Country of Origin
China

Description

Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - Micro SD Card Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Recording Function - Microphone Priority Function - Microphone Echo Adjust Knob - Bass & Treble Adjust Knobs - Power saving mode to play music longer time - With a wireless microphone - Rugged & Durable Molded Cabinet Design - Convenient Trolley & Wheels - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Wireless microphone - AUX cable Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 800 Watt Max - Sound System: 12’’ -inch Subwoofer + 1” Tweeter - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 3.5 Hours (Charge Time: Approx. 5 Hours) - Rechargeable Battery:7.4V, 3600mAh – 26.64 Wh - Power Supply: 120/240V, Switchable (9V/1.33A Power Adapter) - Product Dimensions (L x W x H): 14 ’’ x 11.4 ’’ x 21.7 ’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews