Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Vamp Series 30W Amplifier with 6" Speaker PVAMP30

Vamp Series 30W Amplifier with 6" Speaker (Discontinued)

  • Mfr # PVAMP30
  • Zoro # G0223037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVAMP30
Zoro #
G0223037
UPC #
68888991407
Country of Origin
China

Dimensions

Driver Diameter
6 in

Details

Output Wattage
30 W
Item
Guitar Amplifier Head/Speaker Combo
Microphone
Yes
Max. Number of Drivers
1
Audio Line Out
Yes
Audio Line In
Yes
Controls
Bass/Mid/High, Gain, On/Off, Volume
Standards
CE

Description

Small package, huge sound! Stay big with this small, lightweight Pyle Pro PVAMP30 Vamp Series 30 Watt Amplifier. It is a professional amplifier with 2 channels providing overdrive for a powerful sound. Its 6" speaker gives you the power and versatility you need in a professional sound system. And the 3-band EQ adjusts the treble, mid-range and bass. Adjust the gain on the overdrive for that classic blown-out sound. Plug in your headphones when it's time to practice quietly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.