This item is Discontinued.

Pyle Wall Plate Night Light Charger, PWPLGULT214 PWPLGULT214

This item is Discontinued.

Pyle

Wall Plate Night Light Charger, PWPLGULT214 (Discontinued)

Mfr # PWPLGULT214
Zoro # G600681675
UPC # 842893107165
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWPLGULT214
Zoro #
G600681675
UPC #
842893107165
Country of Origin
China

Description

Features: - 2-in-1 USB Charging + LED Night-Light - Universal Duplex Size Wall Plate Frame Cover - Instantly Add Dual USB Charging Ports to Existing Outlets - Quick & Hassle-Free ‘Snap-On’ & ‘Screw-In’ Installation - Built-in LED Soft Illumination Night-Light - Clean Installation with Modern Style - Energy Efficient Design - Instant USB Fast Charge Ability - Works with All of Today’s Latest Devices - Integrated Charging LED Indicator Lights - Reliable, Safety Certified & Lab Tested - Fireproof, Environmentally Friendly Construction - Ideal for Home, Office and Business Use What’s in the Box: - USB Wall Outlet Cover - Installation Screws Technical Specifications: - Duplex Outlet Size/Type: Fits Universal Standard 1-Gang (Single Gang) Square Style Outlets - Fast-Charge Support: 15 Amp Standard Electrical Outlets - USB Port Power Output: 2.1A (x2) - Nightlight LED Illumination Brightness: 15 Lumens - Construction Material: 94V0 Fire-proof Plastic - *Duplex Receptacle Not Included - Power Output: 5V, 3.1A - MAX - Power Supply: 100-240V, AC - Dimension (L x W x H): 6.80’’ x 3.07’’ x 1.37’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.