Shop PYLE

Waterproof Battery Powered Karaoke Speaker with Wireless Microphone

  • Mfr # PNX8WPBK
  • Zoro # G024081976

product price: 
$
141.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PNX8WPBK
Zoro #
G024081976
UPC #
842893137162
Country of Origin
China

Description

280 WATT POWER: These dual Bluetooth speakers wireless dual set audio projection loudspeaker system has a max power output of 280 watt with high-powered loudspeaker allowing you to set your favourite tracks as loud as you want and with style | BLUETOOTH COMPATIBLE: Enjoy hassle-free connectivity with this dual stereo speaker's Bluetooth compatibility! Easily pair the set speaker set with any of today’s Bluetooth devices such as laptops, tablets, or smartphones. Enjoy music with convenience | MULTIPLE CONNECTIVITY: This TWS portable Bluetooth speaker features AUX (3.5mm) Input, USB flash reader, 6.5mm Microphone Input, and Bluetooth connectivity. It also has a recording function with microphone priority function and mic echo adjust button | HIGH-QUALITY WIRELESS AUDIO: With 3-inch subwoofers and 2-inch tweeters, these stereo Bluetooth speakers offer precise audio reproduction. This Bluetooth speaker pairing set has bass vibration to reach severely low tunes. Ideal for outdoor & room use | WIRELESS MICROPHONE INCLUDED: This set comes with a wireless microphone, power adapter, and remote control. This Bluetooth speaker set also has Battery Level LED Indicator Lights with a rechargeable battery that lasts up to 3.5+ hours of operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.