This item is Discontinued.

Pyle Wireless BT BoomBox Stereo Speaker System - Built-in Ring LED Lights, FM Radio/Aux/MP3/USB Flash Dri PPHP652B

Wireless BT BoomBox Stereo Speaker System - Built-in Ring LED Lights, FM Radio/Aux/MP3/USB Flash Dri (Discontinued)

  • Mfr # PPHP652B
  • Zoro # G701902228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPHP652B
Zoro #
G701902228
UPC #
842893137629
Country of Origin
China

Description

Features: - True Wireless Stereo System - High-Powered Speaker System - Wireless & Portable BoomBox Stereo - Bluetooth Wireless Music Streaming Ability - Includes Wired Microphone for Karaoke Fun - Multi-Color Flashing Ring LED Lights - Built-in LED Lights for Stunning Visuals - FM Radio with Digital LED Display - Built-in Rechargeable Battery - Aux (3.5mm) Input - MP3 Digital Audio File Support - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - Micro SD card reader - 1/4’’ Input Jacks for Microphone - Ported Enclosure for Extended Bass Response - Integrated Extending Carry Handle - Convenient carrying strap - Equalizer mode selection - X-Bass button for more powerful bass - Perfect for the Backyard or Park Visits - Instant Party Anytime, Anywhere! Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (IPhone, Android, Smartphones, iPad, Tablets, etc. - Bluetooth Version: 5.1 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’+ ft. What's in the Box: - Speaker System - Wired Microphone - Remote Control - Power Adapter - Carrying Strap Technical Specs: - Max Power Output: 500 Watts MAX - Sound System: 6.5'' Subwoofer x 2 + 1.5”Tweeter - Digital Media File Compatibility: MP3, WMA (USB 2.0) - Maximum USB Flash Drive Support: Up to 32GB - Housing Construction Material: Engineered PP + Iron Net - Built-in Rechargeable Battery: Li-ion 3600mAh, 7.4V - Battery Operated Remote Control: 1 Piece Button Cell Battery CR-2025 (Included) - Power Supply: 110/240V (9V Power Adapter) - Dimensions (L x W x H): 18.5’’ x 8.9’’ x 9.6’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.