Shop PYLE

Wireless Microphone System with 4-Channel Mic Receiver

  • Mfr # PDWM4803
  • Zoro # G924081991

product price: 
$
231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDWM4803
Zoro #
G924081991
UPC #
842893182636
Country of Origin
China

Description

STABLE AUDIO SIGNAL - This 4-Channel wireless microphone system ensures stable wireless audio performance. It supports up to 300+ ft of range, providing consistent sound quality for live events, conferences, and performances | PROFESSIONAL SOUND QUALITY - With 4 x 200 selectable frequencies, this microphone system offers clear audio. The unidirectional dynamic cores with a dynamic range of 40Hz-17kHz and a signal-to-noise ratio of 90 dB, it gives crisp, hi-fi sound | EASY SETUP WITH UNIVERSAL COMPATIBILITY - Set up quickly with this microphone wireless system, compatible with speakers, amplifiers, and mixers. It includes a 1⁄4 in audio connection cable and supports various devices with its 519-568 MHz frequency range | TECHNICAL SPECS & DURABILITY - This mic system has a durable metal built, a 600-ohm impedance, and offers various inputs, including 2 XLR+1/4 in combo audio inputs. The black and gray design complements any environment, with a power supply of 110-240V | COMPLETE WIRELESS MICROPHONE KIT - The package includes a 4-channel receiver, (4) belt transmitters, (4) lavalier microphones, (4) headset microphones, AA batteries, and a power adapter for easy setup and use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.