PYPEVT406 4 x 6 x 12 in. Rolled Bolt on Tail Pipe Tip
- Mfr # PYPEVT406
- Zoro # G103901751
product price:Â
$
71.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PYPEVT406
- Zoro #
- G103901751
- UPC #
- 846861000519
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Fits the factory bumper exhaust tip bezels
- Includes all the tubing, mufflers, clamps and all hardware
- Color: Silver
- Material: Aluminium
- Inner Diameter: 4"
- Outer Diameter: 6"
- Size: 12"L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.