This item is Discontinued.

This item is Discontinued.
PYPSFM67 4.0 in. 409 SS Axle-Back Exhaust System with Single Rear Exit for 2005-2010 Ford Mustang Base 4.0L; Polished (Discontinued)
Mfr #
PYPSFM67
Zoro #
G403960922
UPC # 846861002995
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYPSFM67
- Zoro #
- G403960922
- UPC #
- 846861002995
- Country of Origin
- China
Description
Features
- Designed to deliver the ultimate in sound and performance
- Provides extra punch in the passing lane and improves mileage
- Superior stainless steel construction for premium strength
- Ensures excellent corrosion resistance
- Meets or exceeds strict quality standards
- 2005-2010 Ford Mustang Base 4.0L
- Tip Finish: Polished
- Exhaust Tubing Material: 409 SS
- Exhaust Type: Axle-Back
- Exit Location: Single Rear
- Size: 4.0"
- Weight: 16 lbs