This item is Discontinued.

Q Power Qpower QPF15D 15 in. 2200 watt Woofer QPF15D

This item is Discontinued.

Q Power

Qpower QPF15D 15 in. 2200 watt Woofer (Discontinued)

Mfr # QPF15D
Zoro # G503949735
UPC # 813177022887
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPF15D
Zoro #
G503949735
UPC #
813177022887
Country of Origin
China

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Features
  • New deluxe series DVC chrome basket 90 oz Magnet
  • 2200 watt Woofer
Specifications
  • Size: 15 in
  • Weight: 23.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.