This item is Discontinued.

No Product Image Available

This item is Discontinued.

Qd Grip

QD Grips, Get a Grip on Your Hydraulic Hose, Silver (3 Pair) (Discontinued)

Mfr # QDH-8SAE-BLK3
Zoro # G401780621
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QDH-8SAE-BLK3
Zoro #
G401780621
UPC #
-
Country of Origin
United States

Description

Any farmer that’s been out in the field struggling with their hydraulic hoses has experienced the time wasted guessing which hose hooks up to what port and hoses bursting because of tight bends at the fitting connection. It’s a real headache when time wasted equals money lost. Dakota Fluid Power has engineered an affordable, heavy duty solution that saves time and money... the QD Grip. Specifically designed to help farmers extend the life of their hydraulic hoses while reducing the amount of time to connect hoses, our QD Grip is sure to meet your application demands. • Product: Sold as set of 2 (Set includes (1)
Plus QD and (1) Minus QD)
• Material: Heavy Duty Anodized Aluminum
• Thread Size: 8 SAE
• Polarity Spec: Plus or Minus on 1 side
• Color Options: Green Red, Black, Gold,
Blue, Silver, Purple
• Dimensions: Approx. 1-7/16” Overall
Diameter x 2-13/16 Overall Height
• Product: Sold as set of 2 (Set includes (1) Plus QD and (1) Minus QD)
• Material: Heavy Duty Anodized Aluminum
• Thread Size: 8 SAE
• Polarity Spec: Plus or Minus on 1 side
• Color Options: Green Red, Black, Gold, Blue, Silver, Purple
• Dimensions: Approx. 1-7/16” Overall Diameter x 2-13/16 Overall Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.