2854933 7.5 in. Heavy Duty Sponge for All Purpose
- Mfr # 2854933
- Zoro # G203923691
product price:Â
$
23.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2854933
- Zoro #
- G203923691
- UPC #
- 10306011648
- Country of Origin
- United States
Description
The QEP Microfiber Polishing Sponge is designed to withstand heavy duty cleanup, making it ideal for grouting during tile installation. This multipurpose, two-sided design features a microfiber side for polishing and removing grout haze. The 4 rounded corners prevent digging out or marring grout for professional results. This sponge is also great for general purpose cleaning and washing cars and boats.
Features- 7.5 in. Heavy Duty Sponge for All Purpose
- Sponge Scourer Type-Heavy Duty
- Easy to handle and use
- Application-All Purpose
- Length-7-1/2 in. Depth-2 in.
- Width-5-1/2 in.
- Material-Microfiber
- Color-Yellow
- Size: 7.5 in.
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.