Shop QMARK
See all product information
Create Account
Fan Forced Toe Space Heater W/ Thermostat, 1 Phase, 120VAC, Grille: 3-5/8 in, Back Box: 3-1/2 in H
- Mfr # QTS1500T
- Zoro # G3171598
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Voltage
120VAC
Phase
1
Amperage
12.5A/6.3A
Switch Type
Single Pole Thermostat
Features
1,500/750W at 120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QTS1500T
- Zoro #
- G3171598
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 120VAC
- Phase
- 1
- Item
- Toe Space Heater W/ Thermostat
- Amperage
- 12.5A/6.3A
- Switch Type
- Single Pole Thermostat
- Features
- 1,500/750W at 120V
- Heating Method
- Fan Forced
Description
Space Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.