This item is Discontinued.

Qmark Cove Heater, 1050W At 208V, , Wall, 208VAC, 4-3/16 in H, 83 in W RCC10508C

Cove Heater, 1050W At 208V, , Wall, 208VAC, 4-3/16 in H, 83 in W (Discontinued)

  • Mfr # RCC10508C
  • Zoro # G3171640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCC10508C
Zoro #
G3171640
UPC #
-
Country of Origin
United States

Dimensions

Height
4-3/16"
Width
83"
Depth
3"
Overall Depth
3 in
Overall Width
83 in
Overall Height
4-3/16 in

Details

Heating Capacity
3,583 BtuH
Voltage
208VAC
Item
Cove Heater, 1050W At 208V,
Mounting Type
Wall
Amps AC
5
BtuH
3583
Heater Voltage
208VAC
Watts
over

Description

Cove Heater, 1050W At 208V,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.