This item is Discontinued.

Qmark Wshdwn Elct Wl/Ceil Htr, 31" H, 10kW QWD10432BTLS

This item is Discontinued.

Qmark

Wshdwn Elct Wl/Ceil Htr, 31" H, 10kW (Discontinued)

Mfr # QWD10432BTLS
Zoro # G5266475
UPC # 094726804141
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QWD10432BTLS
Zoro #
G5266475
UPC #
094726804141
Country of Origin
United States

Dimensions

Height
19-1/2"
Depth
18"
Manufacturers Warranty Length
1 yr
Width
13"
Overall Width
20 in
Overall Height
31 in
Grille Width
20 in
Overall Dimensions - H x W x D
31 in x 20 in x 27 in
Overall Depth
27 in
Grille Depth
1/4 in
Grille Height
19 in

Details

Heater Voltage
480VAC
BtuH
34,120
kW
10
Amps AC
12.0
Air Flow
1,450 cfm
Phase
3
Item
Washdown Electric Wall & Ceiling Unit Heater
Housing Material
304 Stainless Steel
Features
Totally Enclosed Motor
Standards
cETLus
Grille
Stainless Steel
Temp. Rise
22 Degrees F
Hz
60
Includes
Thermostat, Pilot Light, Mode Selector Switch
Voltage
480V AC
Air Temp. Rise
22 Degrees F
Frequency
60 Hz
Grille Finish
Stainless Steel
Housing Color
Silver
Heating Method
Fan Forced
Wattage Output
10 kW
Amperage
12.4 A
Control Type
Mechanical Selector Dial
Heating Capacity
34,120 BtuH
Housing Finish
Epoxy Coated
Voltage, Phase
480V AC, 3-phase
Grille Material
Stainless Steel

Description

Washdown Electric Wall & Ceiling Unit Heater, 34,120 BtuH, Heater Voltage 480 V AC, 12.0 Amps AC, Mounting Type Surface, 60 Hz, Air Temp. Rise 22 Degrees F, Grille Material Stainless Steel, Grille Width 20 in, Grille Depth 1/4 in, Grille Height 19 in, Features Totally Enclosed Motor, Manufacturers Warranty Length 1 yr, Standards cETLus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.