This item is Discontinued.
This item is Discontinued.
Time-Delay Relay (Discontinued)
Mfr #
AWHR12
Zoro #
G3173521
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWHR12
- Zoro #
- G3173521
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- QMARK, 120V Time-Delay Relay rated 30A At 120-277V
- Accessory Type
- QMARK, 120V Time-Delay Relay rated 30A At 120-277V
Description
QMARK, 120V Time-Delay Relay rated 30A At 120-277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.