DESKTOP 8-BAY NAS/ISCSI IP-SAN, ZHAOXIN KX-U6580 8C 2.5GHZ, 8GB RAM, TWO 2.

  • Mfr # TVS-675-8G-US

  • Zoro # G414898061


product price:  $1,236.99
/ea
Free Shipping & Returns

Key Features

Height
7.4"
Total Number of USB Ports
4
Expansion Slot Type
PCI Express 3.0 x4
Package Contents
TVS-675 SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 1(8) Flat head Screw (for 3.5" HDD), 1(8) Flat head Screw (for 2.5" HDD), (2) M.2 SSD Heatsink, Drive Tray Keys, Quick Installation Guide (QIG)
Number of Hard Drives Supported
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVS-675-8G-US
Zoro #
G414898061
UPC #
885022021604
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.4"
Depth
11.1"
Width
10.4"

Details

Total Number of USB Ports
4
Expansion Slot Type
PCI Express 3.0 x4
Package Contents
TVS-675 SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 1(8) Flat head Screw (for 3.5" HDD), 1(8) Flat head Screw (for 2.5" HDD), (2) M.2 SSD Heatsink, Drive Tray Keys, Quick Installation Guide (QIG)
Number of Hard Drives Supported
6
Number of USB 3.2 Gen 2 Ports
2
Standard Memory
8 GB
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Processor Model
KX-U6580
Processor Speed
2.50 GHz
Network (RJ-45)
Yes
Maximum Power Supply Wattage
250 W
RAID Supported
Yes
Processor Core
Octa-core (8 Core)
Number of Network (RJ-45) Ports
2
Number of 2.5"/3.5" Bays
6
Ethernet Technology
2.5 Gigabit Ethernet
Number of Solid State Drive Supported
6
Total Number of Expansion Slots
2
HDMI
Yes
Operating System
QTS/QuTS hero
Number of USB 3.2 Gen 1 Ports
2
Flash Memory Capacity
5 GB
Number of Total Expansion Bays
6
Item
SAN/NAS Storage System

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.