This item is Discontinued.

This item is Discontinued.
Qnap Qsw-M408-4C 12-Port Layer 2 Managed (Discontinued)
Mfr #
QSW-M408-2C-US
Zoro #
G0124639
UPC # 885022018727
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSW-M408-2C-US
- Zoro #
- G0124639
- UPC #
- 885022018727
- Country of Origin
- Unknown
Details
- Shared SFP Slot
- Yes
- Power Source
- Power Adapter
- Item
- Ethernet Switch
- Number of SFP+ Slots
- 4
- Media Type Supported
- Optical Fiber
- Number of Expansion Slots
- 4
- Manageable
- Yes
- Expansion Slot Type
- SFP+
- Mounting
- Desktop
- Port/Expansion Slot Details
- (8) Gigabit Ethernet Network
- Number of Network Ports
- 8
- Ethernet Technology
- 10 Gigabit Ethernet
- Includes
- Power Cord, Power Adapter, Quick Installation Guide (QIG)
- Network Technology
- 10GBase-X
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.