This item is Discontinued.

Qnap Qnap Qsw-M408S 12-Port Layer 2 Managed S QSW-M408S-US

This item is Discontinued.

Qnap

Qnap Qsw-M408S 12-Port Layer 2 Managed S (Discontinued)

Mfr # QSW-M408S-US
Zoro # G0126151
UPC # 885022018710
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QSW-M408S-US
Zoro #
G0126151
UPC #
885022018710
Country of Origin
Unknown
Item
Ethernet Switch
Media Type Supported
Optical Fiber
Mounting
Desktop
Network Technology
10GBase-X
Number of SFP+ Slots
4
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Expansion Slot Type
SFP+
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Expansion Slot
Includes
Power Cord, Power Adapter, Quick Installation Guide (QIG)
Number of Expansion Slots
4
Power Source
Power Adapter
Number of Network Ports
8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.