This item is Discontinued.

Qorpak Packer Bottle, 112 mm H, , 46 mm Dia, PK48 PLC-06593

This item is Discontinued.

Qorpak

Packer Bottle, 112 mm H, , 46 mm Dia, PK48 (Discontinued)

Mfr # PLC-06593
Zoro # G5876796
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLC-06593
Zoro #
G5876796
UPC #
-
Country of Origin
United States

Dimensions

Diameter
64 mm
Labware Height - English
4.41 in
Height
112mm
Labware Screw Closure Size
45-400 mm
Labware Height - Metric
112 mm
Screw Closure Size
45-400 mm
Mouth Size
Wide
Body Diameter - Metric
46 mm
Minimum Screw Closure Size
45 mm
Overall Height - Metric
112 mm

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Closure Liner Material
F217
Labware Closure Color
White
Labware Clarity
Colored
Labware Capacity - Metric
250 mL
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
250 mL
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
8.5 oz
Labware Capacity - English
8.5 oz
Includes Closure
Yes
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Closure Type
Screw On
Labware Body Color
Amber
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Pre-Cleaned
None
Special Features
Amber Packers Protect from Harmful Light and UV Rays, Good Alcohol and Solvent Barrier, Stress and Impact Resistant
Glassware Class
Not Rated
Nominal Capacity - English
8.5 oz
Numbers of Bottles Included
48
Body Material
PET
Graduated
No
Body Color
Amber
Capacity - English
8.5 fl oz
Basic Material
Plastic
Closure Liner Design
Flat
Bottle Type
Sampling
Closure Type
Screw-On
Closure Color
White
Nominal Capacity - Metric
250 mL
Capacity - Metric
250 mL
Closure Included
Yes
Closure Liner Material
Polyethylene

Description

Packer Bottle, Body Color Amber, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.