Shop QORPAK

Packer Bottle, 92mmH, Clear, 40mm Dia, PK450

  • Mfr # PLC-06996

  • Zoro # G5955187


product price: 
$
1,254.99
/pk 450, $2.79/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
49 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLC-06996
Zoro #
G5955187
UPC #
-
Country of Origin
United States

Dimensions

Diameter
49 mm
Labware Screw Closure Size
38-400 mm
Height
92mm
Labware Height - Metric
92 mm
Labware Height - English
3.62 in
Screw Closure Size
38-400 mm
Mouth Size
Wide
Overall Height - Metric
92 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
40 mm

Details

Item
Precleaned Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Closure Color
White
Labware Capacity - English
4 oz
Labware Clarity
Transparent
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Labware Closure Liner Material
F217
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
4 oz
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Body Material
Polyethylene Terephthalate (PET)
Pre-Cleaned
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
120 mL
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
120 mL
Special Features
Super Cleaned and Certified for Oil Analysis
Glassware Class
Not Rated
Bottle Type
Chemical/Reagent
Closure Type
Screw-On
Capacity - English
4 fl oz
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
120 mL
Numbers of Bottles Included
450
Closure Included
Yes
Basic Material
Plastic
Nominal Capacity - English
4 oz
Body Material
PET
Closure Color
White
Graduated
No
Clarity
Clear
Body Color
Colorless
Capacity - Metric
120 mL
Closure Liner Design
Flat

Description

Precleaned Packer Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.