Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC11433-122
- Zoro #
- G0170899
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap
- Special Features
- Liquid-Tight
- Color
- Black
- Autoclavable
- No
- Labware Closure Liner Design
- Flat
- Labware Closure Color
- Black
- Labware Closure Type
- Screw On
- Labware Closure Material
- Polypropylene
- Liner
- PTFE/Rubber Septa
- Mouth
- Narrow
- Resists
- Abrasion and Water
- Labware Closure Liner Material
- PTFE/Rubber
- Closure Material
- Polypropylene
- Vented
- No
- Product Type
- Hole Cap
- Closure Liner Design
- Flat
- Closure Liner Material
- PTFE/Rubber
- Closure Type
- Screw-On
- Closure Color
- Black
- Septa Included
- Yes
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 10-425 mm
- Neck Size
- 10-425mm
- Manufacturers Warranty Length
- 1 yr.
- Labware Screw Closure Size
- 10-425 mm
- Diameter
- 10 mm
- Mouth Size
- Narrow
Description
Cap, Diameter 10 mm, Screw Closure Size 10-425 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color Black, Closure Liner Material PTFE/Rubber, Closure Type Screw-On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.