This item is Discontinued.

Qorpak Cap, 9 mm Dia, Black, PK1000 VC71290-202

This item is Discontinued.

Qorpak

Cap, 9 mm Dia, Black, PK1000 (Discontinued)

Mfr # VC71290-202
Zoro # G6037771
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VC71290-202
Zoro #
G6037771
UPC #
-
Country of Origin
United States
Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Color
Black
Labware Closure Liner Material
Unlined
Labware Closure Color
Black
Special Features
Unlined
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Product Type
Screw-On Cap
Closure Color
Black
Closure Liner Material
Unlined
Closure Liner Design
Flat
Vented
No
Septa Included
No
Closure Type
Screw-On
Front Closure
Screw-On

Dimensions

Diameter
9 mm
Screw Closure Size
9 mm
Mouth Size
Narrow

Description

Cap, Diameter 9 mm, Screw Closure Size 9 mm, Closure Material Polypropylene, Product Type Screw-On Cap, Closure Color Black, Closure Liner Material Unlined, Closure Type Screw-On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Unlined, Closure Liner Design Flat, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.