This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC11297-122
- Zoro #
- G5954891
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap
- Closure Material
- Polypropylene
- Autoclavable
- No
- Mouth
- Narrow
- Special Features
- Bulk Pack
- Labware Closure Type
- Screw On
- Color
- Yellow
- Labware Closure Liner Design
- Flat
- Labware Closure Color
- Yellow
- Labware Closure Liner Material
- PTFE/Rubber
- Labware Closure Material
- Polypropylene
- Closure Type
- Screw-On
- Closure Liner Material
- PTFE/Rubber
- Septa Included
- Yes
- Closure Color
- Yellow
- Product Type
- Hole Cap
- Closure Liner Design
- Flat
- Vented
- No
- Front Closure
- Screw-On
Dimensions
- Diameter
- 9 mm
- Screw Closure Size
- 9 mm
- Mouth Size
- Narrow
Description
Cap, Diameter 9 mm, Screw Closure Size 9 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color Yellow, Closure Liner Material PTFE/Rubber, Closure Type Screw-On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.