This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC31261-122
- Zoro #
- G6011607
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap
- Closure Material
- LDPE
- Autoclavable
- No
- Mouth
- Narrow
- Special Features
- Bulk Pack
- Labware Closure Type
- Snap On
- Labware Closure Material
- LDPE
- Labware Closure Color
- White Clear
- Labware Closure Liner Material
- PTFE/Rubber
- Labware Closure Liner Design
- Flat
- Color
- clear
- Closure Liner Design
- Flat
- Vented
- No
- Closure Color
- Clear
- Closure Type
- Snap-On
- Closure Liner Material
- PTFE/Rubber
- Product Type
- Seal Cap
- Septa Included
- Yes
- Front Closure
- Snap-On
Dimensions
- Diameter
- 11 mm
- Screw Closure Size
- 11 mm
- Mouth Size
- Narrow
Description
Cap, Diameter 11 mm, Screw Closure Size 11 mm, Closure Material LDPE, Closure Liner Material PTFE/Rubber, Closure Type Snap-On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.