Shop ZORO SELECT

Jug, 3.84 L Capacity - mL, 1 gal Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle, White

  • Mfr # PLC-03517

  • Zoro # G5084703


product price: 
$
278.99
/pk 60, $4.65/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Autoclavable
No
Capacity - Metric
3.84 L
Capacity - English
1 gal
Closure Type
Screw On Cap
Body Material
HDPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLC-03517
Zoro #
G5084703
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
11.73 in
Overall Height - Metric
298 mm
Minimum Screw Closure Size
38 mm
Body Diameter
157 mm
Screw Closure Size
38-400 mm
Maximum Screw Closure Size
400 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
3.84 L
Capacity - English
1 gal
Closure Type
Screw On Cap
Body Material
HDPE
Handle Style
Shouldered
Body Color
Colorless
Clarity
Translucent
Features
Molded Panel for Label Application
Includes Closure
Yes
For Use With
Liquids
Type
Narrow Mouth
Brim Capacity
1 gal
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
3.84 L
Basic Material
Plastic
Shape
Cylindrical
Closure Material
Polypropylene
Nominal Capacity - English
1 gal
Includes Graduations
Graduations Not Included
Product Type
Jug

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter 157 mm, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene, Overall Height - Metric 298 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 1 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.