This item is Discontinued.

This item is Discontinued.
Base Workbench (Discontinued)
Mfr #
QH-WB-BASE
Zoro #
G408442768
UPC # 810064961939
Country of Origin United States
Category Workbench Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QH-WB-BASE
- Zoro #
- G408442768
- UPC #
- 810064961939
- Country of Origin
- United States
Details
- Item
- Workbench
- Material
- Steel
- Finish
- Powder Coated
- Color
- Yellow
- Includes
- Workbench, Arms, Feet
- Type
- Base
Description
New Item! The Ultimate Helping Hands Mounting Base for the PanaVise. We love the PanaVise clamping systems and use them in our product development studio. But even the best tools aren't perfect for every situation. We often needed some extra hands to hold a component on while soldering. That was the inspiration for the QuadHands Base- a solid steel foundation with 4 flexible metal helping hands for your favorite PanaVise clamping system. Four Flexible Hands and A Sturdy Steel Base Make the PanaVise Perfect!. Four all steel flexible 'gooseneck' arms can be put exactly where you want and they'll stay. Just move them where you want and let go. Four stainless steel alligator clamps are mounted onto the threaded end of the goosenecks. Matched with a thumb nut, each clamp can be rotated 360 degrees in either direction then locked into place. Exactly where you want. With a soldering iron in one hand and some solder in the other, you will find the QuadHands Base makes your PanaVise system infinitely more useful. It's a great addition to the Panavise and provides that extra functionailty that can eliminate some of the frustration that comes from working with electronics and other small component projects. Easy to Install.Installing the QuadHands Base on your PanaVise system is simple. Three bolts included and you are done. Legal Things. PanaVise is a registered trademark of PanVise Products, Inc. QuadHands and QuadHands Base are trademarks of Alphidia, llc. There is no affiliation between the two companies though we really love PanaVise products and enthusiastically recommend them. The PanaVise products shown in the pictures are used to show how the QuadHands Base attaches to and can be used with those products and are not included. You will receive the QuadHands Base and the bolts with washes and nuts needed to mount your PanaVise as shown.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.