This item is Discontinued.

This item is Discontinued.
Granola Bars, Chewy Chocolate Chip, 0.84 oz Bar, PK60 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17894
- Zoro #
- G700929820
- UPC #
- -
- Country of Origin
- United States
Details
- Flavor
- Chocolate Chip; Dark Chocolate Chunk; Peanut Butter Chocolate Chip
- Weight
- 3.7 lbs
- Capacity
- 0.84 oz
- Standards
- Contains Nuts
Description
Keep hunger at bay with delicious, whole-grain Quaker Oats granola bars. They're a good source of fiber and calcium. 0 grams of trans fat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.