Shop QUALARC
Create Account
48 in. Manchester Non-Locking Stucco Column Mailbox in Tan Color
- Mfr # MAN-STUCOL-BT
- Zoro # G324217136
product price:Â
$
2,474.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAN-STUCOL-BT
- Zoro #
- G324217136
- UPC #
- -
- Country of Origin
- China
Description
Manchester NON-LOCKING Stucco Column comes ready to install over your 4 in x 4 in wood post. It has a styrofoam core with a Burnt Tuscan painted stucco exterior. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. Features Manchester stucco column comes ready to install over your 4 in x 4 in wood post. This column has an architectural foam core, stucco exterior, Manchester faceplate, drop down chute and locking rear access door installed. Built-in security insert: chute drops your mail out of reach of unwanted hands. The mail drops down to a locking rear door for easy collection. Specifications Color: Burnt Tuscan. Size: 48 in. Faceplate Dimension: 11 in x 14 in x 1.75 in. Dimension: 24 in x 24 in x 60 in. Weight: 130 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.