Shop QUALARC
Create Account
Stucco Locking Column Vacation Mailbox with Decorative Scroll Door, Slate Grey
- Mfr # VAC-STUCOL-SG
- Zoro # G624216785
product price:Â
$
2,796.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAC-STUCOL-SG
- Zoro #
- G624216785
- UPC #
- -
- Country of Origin
- China
Description
This large capacity high security mailbox, made of durable powder coated 18-gauge steel is designed for the traveler. This mailbox combines the simplicity of a non-locking traditional mailbox for everyday use and the security of a locking mailbox while out of town. The sturdy hinged hopper door is large enough to accept small packages and will keep weeks worth of mail safe. The Mailbox is labeled inside providing easy to follow and simple instructions for the delivery carrier. Mailbox features a powder coated black finish. It has a styrofoam core with a Slate Grey color painted stucco exterior. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there is a greater chance of surface impacts. Mailbox comes already mounted into stucco column. Specifications Color: Slate Grey. Finish: Black Powder Coated. Size: 4 x 4 in.. Weight: 130 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.