This item is Discontinued.

No Product Image Available

This item is Discontinued.

Qualarc

Vacation Mailbox Stucco Column Column Color: Slate Grey (Discontinued)

Mfr # VAC-STUCOL-SG
Zoro # G4483500
UPC # 852251008881
Country of Origin Denmark
Category Mailboxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VAC-STUCOL-SG
Zoro #
G4483500
UPC #
852251008881
Country of Origin
Denmark

Description

This large capacity high security mailbox, made of durable powder coated 18-gauge steel is designed for the traveler. This mailbox combines the simplicity of a non-locking traditional mailbox for everyday use and the security of a locking mailbox while out of town. The sturdy hinged hopper door is large enough to accept small packages and will keep weeks' worth of mail safe. The Mailbox is labeled inside providing easy to follow and simple instructions for the delivery carrier. Mailbox features a powder coated black finish. Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a Slate Grey color painted stucco exterior. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there is a greater chance of surface impacts. Mailbox comes already mounted into stucco column. . Vacation Mailbox Stucco Column Column Color: Slate Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.