This item is Discontinued.
This item is Discontinued.
Catalog Envelopes, 10" H, 13" W, PK100 (Discontinued)
Mfr #
QUA38397
Zoro #
G5764841
UPC # 085227383976
Country of Origin United States
Category Business Envelopes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUA38397
- Zoro #
- G5764841
- UPC #
- 085227383976
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Height
- 10 in
- Envelope Size
- #97
- Trade Size
- #97
- Exterior Dimensions
- 10 x 13
Details
- Item
- Catalog Envelopes
- Opening
- Top
- Color
- White
- Material
- Paper
- Closure
- Clasp/Gummed Flap
- Envelope Closure
- Clasp with Gummed Flap
- Basis Weight
- 28 lb Bond
- Finish
- Wove
- Exterior Material(s)
- Paper Stock
- Weight
- 5.02 lbs
- Seam Type
- Center
- Features
- 28 lb Bond Weight Paper Stock
- Flap Type
- Square
Description
Catalog Envelopes, Material Paper, Envelope Closure Clasp with Gummed Flap, Color White, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.