This item is Discontinued.

Quality Park Catalog Envlpes, 7-1/2" H, 10-1/2" W, PK100 QUA37775

This item is Discontinued.

Quality Park

Catalog Envlpes, 7-1/2" H, 10-1/2" W, PK100 (Discontinued)

Mfr # QUA37775
Zoro # G5777527
UPC # 085227377753
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUA37775
Zoro #
G5777527
UPC #
085227377753
Country of Origin
United States
Item
Catalog Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Basis Weight
32 lb Bond
Seam Type
Center
Weight
3.6 lbs
Flap Type
Square
Features
32 lb Bond Weight Kraft Stock
Exterior Material(s)
Kraft Paper Stock

Description

Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #75, Height 7 1/2 in, Width 10 1/2 in, Opening Top, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.