This item is Discontinued.
This item is Discontinued.
Interoffice Envelope, Yellow, Paper, PK100 (Discontinued)
Mfr #
QUA63576
Zoro #
G5666936
UPC # 085227635761
Country of Origin Mexico
Category Business Envelopes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUA63576
- Zoro #
- G5666936
- UPC #
- 085227635761
- Country of Origin
- Mexico
Dimensions
- Width
- 13 in
- Height
- 10 in
- Envelope Size
- #97
- Trade Size
- #97
- Exterior Dimensions
- 10 x 13
Details
- Item
- Interoffice Envelopes
- Opening
- Top
- Color
- Yellow
- Material
- Paper
- Closure
- String and Button
- Envelope Closure
- String and Button
- Flap Type
- Cheese Blade
- Preprinted Message
- Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department
- Seam Type
- Center
- Basis Weight
- 28 lb Bond
- Exterior Material(s)
- Paper Stock
- Weight
- 6 lbs
- Format/Border
- One-Sided Five-Column Format, No Border
Description
Interoffice Envelopes, Material Paper, Envelope Closure String and Button, Color Yellow, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.