This item is Discontinued.
This item is Discontinued.
Invitation Envelope, Green, Paper, PK25 (Discontinued)
Mfr #
QUA11135
Zoro #
G2956147
UPC # 085227111357
Country of Origin Mexico
Category Business Envelopes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUA11135
- Zoro #
- G2956147
- UPC #
- 085227111357
- Country of Origin
- Mexico
Dimensions
- Width
- 9 1/2 in
- Height
- 4 1/8 in
- Envelope Size
- #10
- Exterior Dimensions
- 4.13 x 9.5
- Trade Size
- #10
Details
- Item
- Invitation Envelope
- Opening
- Side
- Color
- Green
- Material
- Paper
- Closure
- Gummed Flap
- Envelope Closure
- Gummed Flap
- Flap Type
- Commercial
- Weight
- 0.291 lbs
- Finish
- Wove
- Exterior Material(s)
- Paper Stock
- Basis Weight
- 28 lb Bond
- Seam Type
- Diagonal
- Shell Material
- Paper
Description
Invitation Envelope, Material Paper, Envelope Closure Gummed Flap, Color Green, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Opening Side, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.