This item is Discontinued.
This item is Discontinued.
Window Envelope, Gummed Flap, PK500 (Discontinued)
Mfr #
QUA21212
Zoro #
G5594994
UPC # 085227212122
Country of Origin United States
Category Mailer Envelopes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUA21212
- Zoro #
- G5594994
- UPC #
- 085227212122
- Country of Origin
- United States
- Item
- Window Envelopes
- Color
- White
- Material
- Paper Stock
- Industry Number
- #9
- Closure Type
- Gummed
- Closure
- Gummed Flap
- Window Position
- Bottom Left
- Envelope Closure
- Gummed Flap
- Number of Windows
- 1
- Security Tint
- Yes
- Flap Type
- Commercial
- Finish
- Wove
- Seam Type
- Diagonal
- Opening
- Open Side
- Shell Material
- Paper Stock
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #9, Height 3 7/8 in, Width 8 7/8 in, Security Tint Yes, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.