Shop All Safety Banners and Posters
Quality Resource Group
Banner, VPP Star Worksite, 3 x 5 ft.
Mfr # VBA35
Zoro # G8600767
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend VPP Star Worksite
- Material Vinyl
- Height 36 in
- Width 60 in
Product Information
- Brand Quality Resource Group
- MFR # VBA35
- Zoro # G8600767
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 36 in |
Width | 60 in |
Grommet Size | 3/8 in |
Details
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Vpp Star Worksite, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 60 in, Height 36 in, Thickness 0.014 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- QUALITY RESOURCE GROUP Banner, VPP Star Worksite, 4 x 6 ft. (VBA46)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK120)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- ERICKSON 84"X18" Oversized Load Banner w/ Grommets (05305)
- COMPLYRIGHT Choking Poster, English (WR0236)
- Quality Resource Group Safety Banners and Posters