Shipping Tag, Tyvek, 6-1/4" H x 3-1/8" W, Yellow
- Mfr # T612-Y
- Zoro # G4065266
product price:Â
$
42.29
/pk of 100, $0.42/ea
Key Features
Tag Number
#8
Material
Tyvek
Card Stock Gauge
7 Points
Width
3 1/8 in
Height
6-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T612-Y
- Zoro #
- G4065266
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Tag
- Color
- Yellow
- Tag Number
- #8
- Material
- Tyvek
- Card Stock Gauge
- 7 Points
- Background Color
- Yellow
- Grommet Included
- Yes
- No. of Ties Included
- 100
- Tag Color
- Yellow
- Shipping Tag Type
- Colored
- Tag Material
- Tyvek
- Tag Style
- Plain
Dimensions
- Width
- 3 1/8 in
- Height
- 6-1/4"
- Tag Height
- 6 1/4 in
- Tag Width
- 3 1/8 in
Description
Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 7 Points, Tag Color Yellow, Grommet Included Yes, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.