This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QU159792
- Zoro #
- G204001657
- UPC #
- 654204870121
- Country of Origin
- China
Description
The Philadelphia Cervical Collar is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Moderate control of unwanted neck flexion / extension. Treat mid-neck strains and sprains.
Features- Provides rigid immobilization, excellent for emergency use
- Reduces rotation and slightly hyperextends the cervical spine
- Molded and shaped to conform to any patient
- Constructed of a lightweight closed cell foam material
- Cloth Tie closure facilitates easy application and removal
- Size: Medium
- Neck Circumference: 13" - 16"
- Height: 31⁄4"
- Weight: 0.24 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.