This item is Discontinued.

This item is Discontinued.
Pink Childrens and Gymnastics 4 ft. x 6 ft. Tumbling Mat (Discontinued)
Mfr #
QU9693
Zoro #
G303712737
UPC # 657248050498
Country of Origin China
Category Exercise Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QU9693
- Zoro #
- G303712737
- UPC #
- 657248050498
- Country of Origin
- China
Description
Whether it's cheerleading, gymnastics, martial arts, yoga, Pilates or simple floor exercises, this 6-foot long mat allows you to work out safely and comfortably. Made from 2-inch, high-density, eco-friendly foam, this thick mat is sure to provide the support you need.
Each mat measures 47.5 inches wide and features four accordion-style panels for easy folding and storage. Best of all, each end of the mat has attached carrying handles, so transportation to the gym or exercise studio is quick and easy.
The non-absorbent, mildew-resistant vinyl provides sanitary protection during your workout. For surface cleaning, use mild soap and warm water.
This durable mat is also great for daycare centers, preschools and gymnasiums. Mats are available in pink, blue or "rainbow," which includes one panel in each blue, red, green and yellow.
Each mat measures 47.5 inches wide and features four accordion-style panels for easy folding and storage. Best of all, each end of the mat has attached carrying handles, so transportation to the gym or exercise studio is quick and easy.
The non-absorbent, mildew-resistant vinyl provides sanitary protection during your workout. For surface cleaning, use mild soap and warm water.
This durable mat is also great for daycare centers, preschools and gymnasiums. Mats are available in pink, blue or "rainbow," which includes one panel in each blue, red, green and yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.