
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 3/16 in I.D. Before Shrinking, Black, 4 ft
Mfr # Q5-3X-3/16-01-QB48IN-2
Zoro # G814913906
product price: $0.48
/ea
Sold in multiples of 400 for $192.00
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Q5-3X-3/16-01-QB48IN-2
Zoro #
G814913906
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
80°C
Standards
CSA;UL
Shrink Tubing I.D. Before Shrinking
0.19 in
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.