polypropylene, 12 Drawers, 11-3/8 in D x 11-3/4 in W
- Mfr # QIC-8143RD
- Zoro # G1819286
product price:Â
$
70.59
/ea
Key Features
Number of Drawers
12
Material
polypropylene
Color
Red
Bin Cabinet Style
Interlocking Storage Cabinet
Drawer Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QIC-8143RD
- Zoro #
- G1819286
- UPC #
- 651588146354
- Country of Origin
- United States
Dimensions
- Drawer Depth
- 11 in
- Overall Width
- 11-3/4 in
- Overall Depth
- 11-3/8 in
- Depth
- 11-3/8"
- Width
- 11-3/4"
Details
- Item
- Parts Cabinet With Drawers
- Number of Drawers
- 12
- Material
- polypropylene
- Color
- Red
- Bin Cabinet Style
- Interlocking Storage Cabinet
- Bin Color
- Red
- Number of Bins
- 12
Description
Cabinet,12 Drawers,11.38x11.75x11 in,Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.