Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
polypropylene, 12 Drawers, 11-3/8 in D x 11-3/4 in W
Mfr # QIC-122GY
Zoro # G1819435
product price:Â
$
77.79
/ea
Key Features
Number of Drawers
12
Material
polypropylene
Color
Gray
Bin Cabinet Style
Interlocking Storage Cabinet
Overall Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QIC-122GY
- Zoro #
- G1819435
- UPC #
- 651588019252
- Country of Origin
- United States
Dimensions
- Overall Width
- 11-3/4 in
- Overall Depth
- 11-3/8 in
- Depth
- 11-3/8"
- Width
- 11-3/4"
Details
- Item
- Parts Cabinet With Drawers
- Number of Drawers
- 12
- Material
- polypropylene
- Color
- Gray
- Bin Cabinet Style
- Interlocking Storage Cabinet
- Bin Color
- Gray
- Number of Bins
- 12
Description
Cabinet,12 Drawers,11.38x11.75x11in,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.