polypropylene, 6 Drawers, 11-3/8 in D x 11-3/4 in W
- Mfr # QIC-64GY
- Zoro # G1819450
product price:Â
$
58.85
/ea
Key Features
Material
Polypropylene
Color
Gray
Bin Cabinet Style
Interlocking Storage Cabinet
Bin Color
Gray
Overall Depth
11-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QIC-64GY
- Zoro #
- G1819450
- UPC #
- 651588019535
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11-3/8 in
- Overall Width
- 11-3/4 in
- Depth
- 11-3/8"
- Width
- 11-3/4"
Details
- Item
- Parts Cabinet With Drawers
- Number of Drawers
- 6
- Material
- Polypropylene
- Color
- Gray
- Bin Cabinet Style
- Interlocking Storage Cabinet
- Bin Color
- Gray
- Number of Bins
- 6
Description
Cabinet,6 Drawers,11.38x11.75x11 in,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.